missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Women's Cotton/Polyester Lab Coat

Product Code. 15338752 Shop All Uvex Products
Change view
Click to view available options
Size (Metric) Chest:
91.4 cm
96.5 cm
101.6 cm
Size:
X-Small
Small
Medium
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Chest Size unitSize
15338752 96.5 cm Small Each
15328752 91.4 cm X-Small Each
15348752 101.6 cm Medium Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15338752 Supplier Uvex™ Supplier No. 8151002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Women's lab coat with concealed, stainless steel snap buttons and a slightly waisted fit. Coat includes 2 side pockets and a left breast pocket for convenient storage.

  • Patch pockets at the sides with a left breast pocket for convenient storage
  • Long, slightly waisted fit
  • Lapel collar
TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Women's
Material Polyester, Cotton
Color White
Closure Type Snaps
Cuff Style Stud-fastened
Disposable Reusable
Sterility Non-sterile
Resistance None
Style Regular
No. of Pockets 3
Collar Type Lapel
Sleeve Style Full-length
Size (English) Chest 38 in.
Size (Metric) Chest 96.5 cm
Length (Metric) 105 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.