missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Women's Poly/Cotton Lab Coats

Product Code. 15877101 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
37.0 in.
37.8 in.
38.6 in.
39.4 in.
40.2 in.
40.9 in.
41.7 in.
42.5 in.
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Length (English) Unit Size
15877101 4X-Large 42.5 in. Each
15807101 X-Small 37.0 in. Each
15817101 Small 37.8 in. Each
15827101 Medium 38.6 in. Each
15837101 Large 39.4 in. Each
15847101 X-Large 40.2 in. Each
15857101 2X-Large 40.9 in. Each
15867101 3X-Large 41.7 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15877101
  • ONLINE EXCLUSIVE PRICE
    15.93 €
    10.66 € / Pack of 1
    Save 5.27 €
    33% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Generously sized for comfort with a belted back.

  • Made of 65/35 Polycotton
  • One outside left breast pocket, two outside lower pockets
  • Standard pointed collar
  • Front button closure
  • Straight cuffs
  • White

Specifications

Product Type General Purpose Lab Coat
Size 4X-Large
Gender Women's
Material Polycotton
Color White
Closure Type Buttons
Cuff Style Open
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Standard Pointed
Length (English) 42.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.