missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ B-423 Permanent Polyester Labels
For use in commercial/industrial applications. Brady B-423 polyester label are for use with BMP71 printer.
Brand: Brady™ 114789
Code : 50
Additional Details : Weight : 0.09300kg
Specifications
UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
Gloss | |
Thermal Transfer portable printer label | |
BMP™71 Printer | |
750/Roll | |
1.5 x 0.125 in. (W x H) | |
-70°C to +110°C | |
0.076 mm | |
3.18 x 38.10 mm | |
3.18 mm |
Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Polyester (B-423) | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates | |
1 | |
Rectangle | |
38.1 x 3.17 mm (W x H) | |
0.003 in. | |
6.35 mm | |
38.10 mm |