missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ B-423 Permanent Polyester Labels
For use in commercial/industrial applications. Brady B-423 polyester label are for use with BMP71 printer.
24.60 € - 448.00 €
Specifications
Certifications/Compliance | UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815) |
---|---|
Description | Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant |
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Gloss |
Product Code | Brand | Size (Metric) | Size (English) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Size (English) | Quantity | Price | Quantity & Availability | |||
11528614
|
Brady™
115136 |
W x H: 12.7 mm x 15.2m | 50 ft. x 0.5 in. | 1 Ea. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11751835
|
Brady™
115024 |
25.4 x 9.52 mm (W x H) | 1 x 0.375 in. (W x H) | 5000/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11721835
|
Brady™
114869 |
25.4 x 12.7 mm (W x H) | 1 x 0.5 in. (W x H) | 5000/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11731815
|
Brady™
115025 |
25.4 x 25.4 mm (W x H) | 1 x 1 in. (W x H) | 2500/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11781755
|
Brady™
114870 |
50.8 x 25.4 mm (W x H) | 2 x 1 in. (W x H) | 1000/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11761835
|
Brady™
115026 |
38.1 x 12.7 mm (W x H) | 1.5 x 0.5 in. (W x H) | 5000/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11771835
|
Brady™
115027 |
12.7 x 12.7 mm | 0.5 x 0.5 in. | 5000/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11725693
|
Brady™
114732 |
22.8 x 6.35 mm (W x H) | 0.9 x 0.25 in. (W x H) | 750/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11745693
|
Brady™
114735 |
25.4 x 4.75 mm (W x H) | 1 x 0.187 in. (W x H) | 750/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11755693
|
Brady™
114737 |
25.4 x 6.9 mm (W x H) | 1 x 0.275 in. (W x H) | 750/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11755653
|
Brady™
114782 |
76.2 x 25.4 mm (W x H) | 3 x 1 in. (W x H) | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11765653
|
Brady™
114783 |
101.6 x 25.4 mm (W x H) | 4 x 1 in. (W x H) | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11777354
|
Brady™
114785 |
28.7 x 12.7 mm (W x H) | 1.13 x 0.5 in. (W x H) | 500/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11775653
|
Brady™
114784 |
50.8 x 6.35 mm (W x H) | 2 x 0.25 in. (W x H) | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11765693
|
Brady™
114786 |
31.7 x 6.35 mm (W x H) | 1.25 x 0.25 in. (W x H) | 750/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11785653
|
Brady™
114787 |
69.8 x 69.8 mm (W x H) | 2.75 x 1.25 in. (W x H) | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11775693
|
Brady™
114789 |
38.1 x 3.17 mm (W x H) | 1.5 x 0.125 in. (W x H) | 750/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11785693
|
Brady™
114790 |
38.1 x 6.35 mm (W x H) | 1.5 x 0.25 in. (W x H) | 750/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11715683
|
Brady™
114793 |
38.1 x 12.7 mm (W x H) | 1.5 x 0.5 in. (W x H) | 500/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12890059
|
Brady™
114816 |
38.1 x 38.1 mm | 1.5 x 1.5 in. | 250/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11745683
|
Brady™
114819 |
9.5 x 9.5 mm | 0.375 x 0.375 in. | 500/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11705663
|
Brady™
114823 |
76.3 x 48.2 mm (W x H) | 3 x 1.9 in. (W x H) | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11715663
|
Brady™
114826 |
101.6 x 48.2 mm (W x H) | 4 x 1.9 in. (W x H) | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11755683
|
Brady™
114831 |
W x H: 10.16 x 10.16 | 0.4 x 0.4 in. (W x H) | 500/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11735693
|
Brady™
114734 |
6.35 x 6.35 mm | 0.25 x 0.25 in. | 750/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11795693
|
Brady™
114849 |
12.7 x 5.08 mm (W x H) | 0.5 x 0.2 in. (W x H) | 750/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11765683
|
Brady™
114853 |
12.7 x 12.7 mm | 0.5 x 0.5 in. | 500/Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Specifications
UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
Gloss | |
Thermal Transfer portable printer label | |
BMP™71 Printer |
Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Polyester (B-423) | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates | |
0.003 in. |