missing translation for 'onlineSavingsMsg'
Learn More

Brady™ WorkHorse™ B-473 Glossy White Polyester Electrostatic Dissipative Labels

Product Code. 11707354
Click to view available options
Size (English):
0.5 x 0.275 in. (W x H)
0.65 x 0.2 in. (W x H)
0.75 x 0.25 in. (W x H)
1 x 0.375 in. (W x H)
1 x 0.5 in. (W x H)
1.5 x 0.25 in. (W x H)
Quantity:
500/Roll
750/Roll
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11707354

Brand: Brady™ 114741

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use in commercial/industrial applications. Brady B-473 gloss polyester with permanent static dissipative adhesive and liner are for use with BMP71 printer.

Specifications

Certifications/Compliance UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1
Description Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant
Adhesive Type Acrylic, Permanent, Static-dissipative
Color White
Finish Gloss
Material Static-dissipative Polyester (B-473)
Product Type Electrostatic Dissipative Label
For Use With (Application) Circuit Board ID, Electrostatic Dissipative Adhesive
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 500/Roll
Shape Rectangle
Size (English) 1 x 0.375 in. (W x H)
Size (Metric) 25.4 x 34.9 mm (W x H)
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0035 in.
Thickness (Metric) 0.09 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (LxW) 9.53 x 25.40 mm
Width (Metric) 25.40 mm
Height (Metric) 9.53 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.