missing translation for 'onlineSavingsMsg'
Learn More

Brady™ WorkHorse™ Series Polypropylene Thermal Transfer Printable Label

WorkHorse™ thermal transfer labels feature excellent solvent resistance for durable general identification and asset tracking.

Brand:  Brady™ 031322

133.62 EUR valid until 2026-12-31
BEST PRICE on Promo! Use promo code "28009" to get your promotional price.


Product Code. 11588284

  • ONLINE EXCLUSIVE PRICE
    145.00 €
    137.99 € / 1 rolls
    Save 7.01 €
    4% Off
View all promotions
Estimated Shipment: 17-12-2026
Add to basket
This item is not returnable. View return policy

Description

Description

These WorkHorse™ white polypropylene thermal transfer labels are designed for general identification applications requiring excellent solvent resistance. The labels are die-cut with rounded corners and feature a permanent acrylic adhesive suitable for high surface energy surfaces.

  • Material: Polypropylene (B-425D)
  • Print Technology: Thermal Transfer
  • Indoor Use: Recommended
  • Service Temperature: -70°C to 80°C (-94°F to 176°F)
  • Approvals: UL approved and CSA accepted
  • Compliance: Halogen-free per DIN VDE 0472 part 815, RoHS compliant (2011/65/EU), and REACH compliant
  • Core Diameter: 3 in
  • Printer Compatibility: i7500, i6100, i5100, BBP81, IP Series, PR Plus, and other 3 in. core printers
Specifications

Specifications

UL Recognized, CSA Approved, Halogen-Free (DIN VDE 0472/parts 815)
Recommended Ribbon Series: 6200
White
Die-cut
Thermal Transfer
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates
THT-17-425-3
Rectangle
0.0046 in
50.80 mm (W) x 25.40 mm (H)
50.8 mm
25.4 mm
76.20 mm
White
Acrylic
Matte
Polypropylene
Non-sterile
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer
3000/Roll
-70°C to 130°C
0.1143 mm
2 in.
1 in.
3 in.
THT-17-425-3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-12-31
Stock Up and Save Up to 60%
Promo Code: 28009
Save on more than 3,000 lab essentials.

Applying Promo and Adding

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.