missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit Worktech Laboratory Vinyl High Chair
Click to view available options
Color:
Black
Blue
Style:
Footrings on glides
High back
Unit Size:
Each
Description
- Vinyl
- Laboratory high chair with adjustable foot ring on glides
- Antimicrobial Vinyl that is easy to clean
- Fully adjustable seat height, back height, and back rake
- Ergonomically designed and contoured seat and back
- Cleanroom
- Class 7 suitable
Specifications
Specifications
| Product Type | Lab Swivel Chair |
| Color | Blue |
| Autoclavable | Not Autoclavable |
| Back Style | Ergonomic |
| Style | Footrings on glides |
| With Armrest | No |
| With Backrest | Yes |
| With Casters | No |
| Footrest | Yes |
| With Lumbar Support | Yes |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction