missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit Worktech Laboratory Vinyl Low Chair
Description
- Vinyl
- Laboratory low chair on castors
- Antimicrobial Vinyl that is easy to clean
- Fully adjustable seat height, back height, and back rake
- Ergonomically designed and contoured seat and back
- Cleanroom
- Class 7 suitable
Specifications
Specifications
| Product Type | Lab Swivel Chair |
| Color | Black |
| Autoclavable | Not Autoclavable |
| Back Style | Ergonomic |
| Style | On castors |
| With Armrest | No |
| With Backrest | Yes |
| With Casters | Yes |
| Footrest | No |
| With Lumbar Support | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?