missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ WOV Vacuum Oven

Product Code. 15836954
Change view
Click to view available options
Capacity (Metric):
30 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
15836954 30 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15836954 Supplier Witeg™ Supplier No. DH.WOV03030
  • ONLINE EXCLUSIVE PRICE
    5299.60 €
    4402.75 € / Pack of 1
    Save 896.85 €
    16% Off
 Restricted Item
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Very easy and convenient for vacuuming and venting with an easy-to-read vacuum gauge.

  • Ideal for drying, baking, conditioning, curing, out-glassing solids and liquids, vacuum embedding, moisture testing, plating and aging tests and more
  • 10 to 750 mm Hg, 0.63 mbar
  • Temperature range from room temperature +5° to 200°C
  • High quality door sealing: high temperature grade silicone molded gasket
  • Superior uniformity and stability
  • Safety window: tempered safety glass 12T and polycarbonate 5T
  • RS232C interface for monitoring and controlling
  • Stainless steel interior, powder-coated steel body and glass wool insulation
  • 2x aluminum shelves included
  • Storage function for set values of alarm and timer
  • Backlight LCD display
  • CE and UL/CUL certified and unique serial number for tracing
  • Overheat and over-current protection
  • Locking mode
  • Sensor error detection and leakage breaker
  • Jog-Dial controller (PID) with 2-way knob

Specifications

Capacity (Metric) 30 L
Temperature (Metric) Ambient +5° to 200°C
Display LCD Backlit
Temperature Stability ±2°C
Timer 99 hr 59 min
Vacuum Range 10 to 750 mm Hg, 0.63 mbar
Dimensions (D x W x H) Interior 300 x 330 x 300 mm
Dimensions (L x W x H) 515 x 515 x 587 mm
Electrical Requirements 120 V 60 Hz 1 Phase AC
Wattage 600 w
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.