missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Woven Wire Mesh Sieve
Click to view available options
Diameter (Metric) Outer:
200 mm
11.8 in.
300 mm
450 mm
Pore Size:
40 μm
75 μm
1 mm
150 μm
250 μm
500 μm
Unit Size:
Each
Description
Endecotts Woven Wire Mesh Sieves are made of stainless steel and available in a wide variety of diameters and apertures.
- Woven Wire Mesh Sieve
- Made of Stainless Steel
Specifications
Specifications
| Pore Size | 40 μm |
| Type | Sieve |
| Diameter (English) Outer | 7.87 in. |
| Material | Stainless Steel |
| Diameter (Metric) Outer | 200 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Woven Mesh |
| Sieve Number | 25 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction