missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Wrapped Cotton Swab with Polystyrene Handle

Product Code. 31359712 Shop All Texwipe Products
Change view
Click to view available options
Length (Metric):
152 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric)
31359712 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31359712 Supplier Texwipe™ Supplier No. TX705P
  • ONLINE EXCLUSIVE PRICE
    1870.00 €
    1330.60 € / Pack of 10000
    Save 539.40 €
    28% Off
 Restricted Item
Estimated Shipment: 05-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spun Cotton Swabs are constructed using 100% USP-grade cotton, securely bonded to the polystyrene handle by a water-based adhesive.

  • Manufactured with high-precision automated processes to ensure consistent quality and exacting tolerances.
  • Durable polystyrene handle provides strength and reliability during use.
  • Each swab is lot-coded for easy traceability and quality assurance.
  • Ideal for environmental sampling in controlled settings.
  • Suitable for cleaning with solvents such as IPA or acetone.
  • Effective for picking up fine powders and conducting surface sampling applications.

Specifications

Length (English) 5.984 in.
Product Type Cleanroom Swab
Length (Metric) 152 mm
Autoclavable Autoclavable
Sterility Non-sterile
Adhesive Type Aqueous-based
Handle Material Polystyrene
Tip Style Round
Tip Material Cotton
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.