missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Write-On™ Customized Pipemarkers On Card

Product Code. 12797906 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Gray
Green
Ochre
Purple
Red
Yellow
Unit Size:
Pack of 10
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12797906 Black Pack of 10
12767906 Blue Pack of 10
12707916 Brown Pack of 10
12777906 Green Pack of 10
12717916 Gray Pack of 10
12727916 Ochre Pack of 10
12787906 Red Pack of 10
12737916 Purple Pack of 10
12747916 Yellow Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 12797906 Supplier Brady™ Supplier No. 225354
  • ONLINE EXCLUSIVE PRICE
    6.70 €
    6.39 € / Pack of 10
    Save 0.31 €
    4% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These handy Write-On™ Customized Pipemarkers allow you to quickly identify your pipes.

  • Colors conform to BS1710.

Specifications

Certifications/Compliance DIN VDE 0472 part 815, RoHS compliant using EU Directive 2002/95/EC
Description Write-on pipe markers on card
Adhesive Type Permanent Acrylic, Permanent, Pressure-sensitive
Color Black
Finish Gloss
Format Card
Material Polyester
Product Type Pipe Marker
For Use With (Application) Pipe and valve marking
Labels per Sheet 10
No. per Pack 10 Markers/Card
Quantity 10 Pk.
Temperature Range (English) -40°F to +230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 0.0039 in.
Thickness (Metric) 0.099 mm
Dimensions (L x W) 75 x 75 mm
Dimensions (L x W x H) 75 x 75 x 16 mm
Length (English) 2.95 in.
Length (Metric) 75 mm
Width (English) 2.95 in.
Width (Metric) 75 mm
Height (English) 0.63 in.
Height (Metric) 16 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.