missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L10 General Clean™ Light Duty Wipes, 1 Ply Centrefeed Roll, 6 Rolls x 800 Paper Wipes

Product Code. 16356158
Change view
Click to view available options
Color:
Blue
White
Unit Size:
6 rolls
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16356158 Blue 6 rolls
16370708 White Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16356158 Supplier Kimberly-Clark™ Supplier No. 7255
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wiping paper designed for light duty hygiene wiping and ideal for tasks like cleaning food preparation and service surfaces. Embossing technology offers enhanced strength and appearance delivering a great balance of performance and value. Quantity of 6 rolls x 800 sheets, 1 ply, white (4,800 total)

  • Each individual roll contains 800 embossed wiping paper sheets
  • Dry cleaning wipes designed for light duty hygiene wiping and perfect for tasks like cleaning food preparation and service surfaces
  • Embossing increases sheet strength owing to unique pattern ply-bonds across the entire surface of the sheet
  • Single use wiping paper suitable for food contact
  • Centrefeed paper rolls designed for use with dispensers; Compatible with Aquarius™ centrefeed roll dispenser (product code 7017)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Light-duty Wiper
Length (English) 15.35 in.
Length (Metric) 58.5 cm
Width (English) 15.35 in
Width (Metric) 39 cm
Material Paper
Color Blue
Description Centrefeed
Dimensions (L x W) 38 x 19.5 cm (15 x 7.7 in.)
For Use With (Equipment) Aquarius™ Centrefeed Roll Dispensing System (7017)
Ply 1-ply
Sterility Non-sterile
Green Features Recycled F2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.