missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L10 General Clean™ Service and Retail Wiping Paper 7407, 6 Blue Rolls x 500 Paper Wipers

Product Code. 30158588
Change view
Click to view available options
Packaging Quantity:
500 x 6 Rolls (3000 Total)
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
30158588 500 x 6 Rolls (3000 Total) Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158588 Supplier Kimberly-Clark™ Supplier No. 7407
  • ONLINE EXCLUSIVE PRICE
    128.00 €
    62.57 € / Pack of 6
    Save 65.43 €
    51% Off
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Service and retail wiping paper delivers exceptional strength and absorbency for light-duty wiping. Blue centrefeed roll cleaning wipes, compatible with WypAll™ Reach PLUS™ and Aquarius™ Roll Control™ wiper dispensers. Quantity 6 blue rolls x 500 paper wipers (3,000 total).

  • Each L10 service and retail wiping paper roll contains 500 brand embossed, 1 ply, blue paper wipes
  • Delivered in a centrefeed roll format, the versatile mid-size wiper rolls can be used inside or outside a dispenser and offer more sheets per roll, resulting in less refills
  • Blue roll compatible with Aquarius™ Roll Control™ wiper dispensers (7018, 7181) using the existing red plate
  • Compatible with WypAll ReachPlus™ dispenser (6521), offering more reliable single sheet dispensing solutions, for improved workplace hygiene and better cost control
  • Unique Airflex™ technology delivers exceptional strength and absorbency
  • L10 single sheet, perforated blue centrefeed rolls are designed for service and retail environments
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 15.35 in.
Length (Metric) 58.5 cm
Width (English) 15.35 in
Width (Metric) 39 cm
Material Paper
Color Blue
Packaging Quantity 500 x 6 Rolls (3000 Total)
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.