missing translation for 'onlineSavingsMsg'
Learn More

WypAll™ WypAll™ L10 General Clean Service and Retail Wiping Paper for Reach PLUS and Roll Control Dispensers

Product Code. 17759108
Change view
Click to view available options
Dimensions (L x W):
38 x 18.3 cm
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17759108 38 x 18.3 cm 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17759108 Supplier WypAll™ Supplier No. 7406
  • ONLINE EXCLUSIVE PRICE
    86.00 €
    62.57 € / 6 rolls
    Save 23.43 €
    27% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WypAll™ L10 General Clean™ service and retail wiping paper delivers exceptional strength and absorbency for light-duty wiping. White centrefeed roll cleaning wipes, compatible with our most versatile centrefeed dispenser, the WypAll™ Reach PLUS™, and with Aquarius™ Roll Control™ wiper dispensers.

From wiping up grime, oil and grease to soaking up food prep spills, having the right wipe on hand is crucial to your operation. A clean, absorbent and durable alternative to paper towels, rags and shop towels, WypAll™ offers a wide range of task-specific wipes and cloths designed to meet your industry needs and enhance your confidence in every clean. The General Clean™ range helps create a clean work environment with effective light-to-medium duty general cleaning solutions. WypAll™ L10 General Clean™ service and retail cleaning wipes are designed to deliver on your wiping task, every time. These wiping paper rolls are compatible with our most versatile centrefeed dispenser the WypAll™ Reach PLUS™ (6521). The WypAll™ Reach PLUS™ dispenser helps save money and reduce environmental impact by delivering the ultimate versatile single sheet dispensing system. Offering hygienic multipositional wall mounting options, WypAll™ Reach PLUS™ offers up to 50% less paper consumption*, driving sustainability across your business and reducing CO2 emissions. These brand embossed, single sheet perforated centrefeed rolls are mid-size with high capacity. Our unique Airflex™ technology delivers exceptional strength and absorbency in every paper wipe. The versatile, white, 1 ply cleaning paper rolls can be used inside or outside a dispenser to suit your needs. WypAll™ L10 General Clean™ service and retail wiping rolls are also compatible with our Aquarius™ Roll Control™ wall-mounted wiper dispensers in white (7018) and grey (7181), using the existing red plate. These quick loading, easy-clean wiping paper dispensers, offer more reliable single sheet dispensing solutions. Controlled single sheet dispensing reduces the number of cleaning wipes used whilst ensuring that the user only touches the sheet they need, securing a maximum of hygiene and offering better cost control. These WypAll™ paper wipers can be used once with detergent or disinfectant. These Kimberly-Clark™ wipers have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down / sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll™ wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time. These WypAll™ L10 centrefeed rolls are designed for service and retail environments. These WypAll™ wipers are also available in blue (7407). Each cleaning wipe measures 38 cm (L) x 18.3 cm (W). *Results of Hall testing August 2022.
  • Each WypAll™ L10 General Clean™ service and retail wiping paper roll contains 500 white, 1 ply, brand embossed paper wipers.
  • Delivered in a centrefeed roll format, the versatile mid-size wiper rolls can be used inside or outside a dispenser and offer more sheets per roll, resulting in less refills and fewer trucks on the road.
  • Cleaning paper rolls compatible with Aquarius™ Roll Control™ wiper dispensers (7018, 7181) using the existing red plate and also our WypAll™ ReachPlus™ dispenser (6521), offering more reliable single sheet dispensing solutions, for improved workplace hygiene and better cost control.
  • With unique Airflex™ technology, these cleaning wipes deliver exceptional strength and absorbency.
  • These WypAll™ L10 single sheet, perforated centrefeed rolls are designed for service and retail environments.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 7.2 in.
Width (Metric) 18.3 cm
Material Paper
Color White
Disposable Single-use
Dimensions (L x W) 38 x 18.3 cm
Format Centerfeed Roll
For Use With (Application) General Clean Service, Retail Wiping
For Use With (Equipment) Reach PLUS and Aquarius™ Roll Control™ Wall-mounted Wiper Dispensers
Packaging Quantity 6 Rolls x 500 Wipers (3,000 Total)
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.