missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L10 General Clean™ Light Duty Wipes WH 7240, 1 Blue Roll x 1,000

Product Code. 11738198
Change view
Click to view available options
Dimensions (L x W):
38 x 33 cm
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11738198 38 x 33 cm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11738198 Supplier Kimberly-Clark™ Supplier No. 7240
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

L10 blue roll is ideal for light duty wiping and perfect for tasks like polishing glass, cleaning surfaces and tools. Single use wipes with Airflex™ Technology deliver exceptional strength and absorbency and are certified for food contact.

  • Each individual roll of WypAll L10 Light Duty Wipes contain 1,000 blue, 1 ply wiping paper sheets
  • Single-use dry cleaning wipes are perfect for a variety of light-duty wiping tasks such as polishing glass, cleaning surfaces and tools
  • Airflex™ base sheet technology of these paper wipes is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up most spills with ease
  • Blue towel roll certified for food contact
  • Large wiper roll format ideal for larger manufacturing and industrial work areas, or anywhere requiring extensive wiping
  • Wipers are compatible with a range of Kimberly-Clark Professional™ rolled hand towel dispensers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Process Wiper
Length (English) 11.81 in.
Length (Metric) 30 cm
Width (English) 11.81 in
Width (Metric) 30 cm
Material Paper
Color Blue
Description Embossed
Dimensions (L x W) 38 x 33 cm
Format Roll
For Use With (Application) General cleaning and drying tasks
Ply 1-ply
Sterility Non-sterile
Includes 1000 Sheets (385 m)
Show More Show Less
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.