missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L20 General Clean™ Cleaning and Maintenance Wiping Paper, 2 Ply Centrefeed Rolls, 6 Rolls x 550 Paper Wipers (3,300 Total)

Product Code. 30158567
Change view
Click to view available options
Color:
Blue
White
Unit Size:
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30158567 White Pack of 6
30158575 Blue Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30158567 Supplier Kimberly-Clark™ Supplier No. 7261
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for more demanding cleaning and maintenance tasks. Single use, 2 ply white wiping paper is compatible with the versatile centrefeed dispenser WypAll™ Reach PLUS™ (6521).

  • Wiper roll contains 550, embossed, 2 ply wiping paper sheets
  • Designed for more demanding cleaning and maintenance tasks
  • Centrefeed roll format offers single sheet dispensing, helping to reduce paper wastage, improving sustainability
  • Single use, disposable, 2 ply industrial wipers ideal for use in retail, healthcare, manufacturing and many other environments improving workplace hygiene
  • Wiping paper roll is compatible with versatile centrefeed dispenser the WypAll Reach PLUS (6521)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 9.64 in.
Length (Metric) 24.50 cm
Width (English) 7.20 in
Width (Metric) 18.30 cm
Material Paper
Color White
Packaging Quantity 550 x 6 Rolls (3300 Total)
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.