missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L40 Power Clean™ Cleaning Wipers
GREENER_CHOICE

Product Code. 10627645
Change view
Click to view available options
Dimensions (L x W):
25 x 41 cm (9.8 x 16.1 in.)
30.4 x 31.7 cm (12 x 12.5 in.)
Unit Size:
Pack of 18
Pack of 9
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10627645 30.4 x 31.7 cm (12 x 12.5 in.) Pack of 18
11778038 25 x 41 cm (9.8 x 16.1 in.) Pack of 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10627645 Supplier Kimberly-Clark™ Supplier No. 7471
Add to basket
Edge
Add to basket

Wipers deliver softness and strength, perfect for routine cleaning or for wiping hands and faces. Strong, very thick and highly absorbent. Disposable white cloths made with DRC base sheet technology clean up fast without falling apart.

  • Exceptional absorption that is 25% faster than regular towels
  • Made with Double Re-Creped (DRC) base sheet technology, layered fabric that is strong, thick, and highly absorbent
  • Compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
  • Always follow manufacturers' instructions for dilution, application, and contact time
  • Flexible system to give you controlled access to hygienically protected wipers when cleaning or wiping on the move
TRUSTED_SUSTAINABILITY

Specifications

Product Type Medium-duty Industrial Wiper
Length (English) 11.81 in.
Length (Metric) 51.4 cm
Width (English) 11.81 in
Width (Metric) 30.1 cm
Material Double Re-crepe Cellulose
Color White
Dimensions (L x W) 30.4 x 31.7 cm (12 x 12.5 in.)
For Use With (Application) A limited life wiper using double re-creped (DRC) base sheet technology, layered fabric that’s strong, thick and highly absorbent so it cleans up fast without falling apart, does the job with fewer wipers and helps reduce costs
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.