missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L40 Power Clean™ Heavy Duty Cleaning Paper Wipes 7450, 1 Jumbo Wiper Roll x 875
Beskrivelse
- L40 large roll wipers contains 875 white, 1 ply, single use disposable wipes
- Exceptional absorption that is 25% faster than regular towels
- Industrial wipers made with Double Re-Creped (DRC) base sheet technology, layered fabric that is strong, thick, and highly absorbent
- Compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
- Always follow manufacturers' instructions for dilution, application, and contact time
- Compatible with a variety of mobile or mounted Kimberly-Clark™ wiper roll and rolled hand towel dispensing systems
Tekniske data
Tekniske data
| Product Type | Industrial Wipe |
| Length (English) | 11.81 in. |
| Length (Metric) | 30.7 cm |
| Width (English) | 11.81 in |
| Width (Metric) | 30.7 cm |
| Material | Paper |
| Color | White |
| Packaging Quantity | 875 x 1 Roll |
| Sterility | Non-sterile |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?