Learn More
Kimberly-Clark™ WypAll™ Microfiber Cloths
Clean glass, mirrors and other surfaces with a streak-free finish. Kimberly-Clark™ WypAll™ Microfiber Cloths are reusable and can be washed up to 300 times without affecting performance.
Marke: Kimberly-Clark™ 8396
73.74 EUR valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Code : 02
Additional Details : Weight : 0.01000kg
Beschreibung
- Cleans without chemicals
- Available in 4 different colors
- Dimensions L x W: 40 x 40cm
- Supplied in packs of 6
- Wrapped in splash-proof, water-repellent polybags, giving you immediate access to hygienically protected wipers in your work area
- Ideal for desk and surface cleaning
Spezifikation
Microfiber Cloth | |
40 cm | |
Microfiber | |
40 x 40 cm | |
24/Pk. |
15.75 in. | |
40 cm | |
Green | |
Chemical-free desk and surface cleaning |