missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ Microfiber Cloths
Clean glass, mirrors and other surfaces with a streak-free finish. Kimberly-Clark™ WypAll™ Microfiber Cloths are reusable and can be washed up to 300 times without affecting performance.
119.00 € - 135.00 €
Specifications
Product Type | Microfiber Cloth |
---|---|
Length (English) | 15.75 in. |
Length (Metric) | 40 cm |
Width (Metric) | 40 cm |
Material | Microfiber |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12661456
|
Kimberly-Clark™
8395 |
Blue |
135.00 €
Pack of 4 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
12671456
|
Kimberly-Clark™
8396 |
Green |
135.00 €
Pack of 4 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
12651456
|
Kimberly-Clark™
8394 |
Yellow |
119.00 €
Pack of 4 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
12681456
|
Kimberly-Clark™
8397 |
Red |
119.00 €
Pack of 4 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
- Cleans without chemicals
- Available in 4 different colors
- Dimensions L x W: 40 x 40cm
- Supplied in packs of 6
- Wrapped in splash-proof, water-repellent polybags, giving you immediate access to hygienically protected wipers in your work area
- Ideal for desk and surface cleaning
Specifications
Microfiber Cloth | |
40 cm | |
Microfiber | |
Chemical-free desk and surface cleaning |
15.75 in. | |
40 cm | |
40 x 40 cm | |
24/Pk. |