missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ Microfibre Color Coded Cloths, 4 Packs x 6 Cloths (40 x 40 cm)

Product Code. 12681456
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
12681456 Red Pack of 4
12661456 Blue Pack of 4
12671456 Green Pack of 4
12651456 Yellow Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12681456 Supplier Kimberly-Clark™ Supplier No. 8397
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 05-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Four colour variants for easy task segregation, helping to minimise cross contamination. Reusable cloths can be washed up to 300 times without affecting performance. Wrapped in splash-proof and water-repellent polybags. Quantity of 4 carry packs x 6 cloths (24 total).

  • 4 carry packs x 6 cloths (24 total)
  • Individual sheet size 40 cm (L) x 40 cm (W)
  • Perfect for cleaning professionals, desk and surface cleaning, cleaning glass and mirrors with a streak-free finish
  • Reusable and can be washed up to 300 times without affecting performance
  • Four colour variants for easy task segregation, helping to minimise cross contamination
  • Wrapped in splash-proof, water-repellent polybags, giving immediate access to hygienically protected wipers in the work area
TRUSTED_SUSTAINABILITY

Specifications

Product Type Microfiber Cloth
Length (English) 9.055 in.
Length (Metric) 24.93 cm
Width (English) 9.055 in
Width (Metric) 23.66 cm
Material Microfiber
Basis Weight 1.114 kg (2.456 lb.)
Color Red
Dimensions (L x W) 40 x 40 cm (15.7 x 15.7 in.)
For Use With (Application) Chemical-free desk and surface cleaning
Packaging Quantity 24 Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.