missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ X70 Power Clean™ Reusable Cleaning Cloths, 1 Jumbo Roll

Product Code. 17118215
Change view
Click to view available options
Color:
Blue
White
Unit Size:
1 roll
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17118215 White Each
17194714 Blue 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17118215 Supplier Kimberly-Clark™ Supplier No. 8348
  • ONLINE EXCLUSIVE PRICE
    345.00 €
    105.88 € / Pack of 1
    Save 239.12 €
    69% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reusable cleaning cloths ideal for medium-duty wiping tasks. Advanced Hydroknit™ technology ensures cloths absorb oil and water 3x faster than laundered cloths and remain strong when wet. High-capacity roll of absorbent wipers perfect for industrial manufacturing. Quantity 1 jumbo roll with reusable cleaning cloths, 1 ply.

  • Each large capacity roll contains 1 ply cleaning wipers
  • Reusable cleaning cloths absorb oil and water 3 times faster than laundered cloths
  • Industrial wipers range is designed to help you improve productivity and efficiency whilst reducing waste
  • Stay strong, even when wet, so surfaces are ready to perform
  • Food contact certified
  • Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing, hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
  • Tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Medium-duty Industrial Wiper
Length (English) 14.96 in.
Length (Metric) 38.6 cm
Width (English) 14.96 in
Width (Metric) 38.6 cm
Material Paper
Color White
Dimensions (L x W) 31 x 31.5 cm (12.2 x 12.4 in.)
Format Large Roll
For Use With (Equipment) Kimberly-Clark Professional™ Dispensers (product codes 6154, 6155 and 6146)
Packaging Quantity 870 Wipers/Roll
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.