missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ X80 Power Clean™ Cloths 8347

Product Code. 16616985
Change view
Click to view available options
Color:
Steel Blue
Unit Size:
475 sheets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
16616985 Steel Blue 475 sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16616985 Supplier Kimberly-Clark™ Supplier No. 8347
  • ONLINE EXCLUSIVE PRICE
    239.00 €
    74.25 € / 475 sheets
    Save 164.75 €
    68% Off
View all promotions
Estimated Shipment: 31-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Preferred to rags by 3 times more users, reusable cleaning cloths are perfect in industrial manufacturing for heavy-duty, rough surface wiping. Each absorbent cloth is made with Hydroknit™ technology ensuring it is strong, durable and tear-proof. Quantity 1 large roll x 475 cloths.

  • Each large blue roll contains 475 heavy-duty, 1 ply cleaning cloths
  • Precision-engineered to remove metal shavings and debris from abrasive surfaces, like machines, tools, and parts
  • Highly reusable, up to 20 times
  • Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing, hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
  • Reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
  • Always follow manufacturers' instructions for dilution, application, and contact time
  • Heavy-duty cleaning cloths are delivered in a high capacity roll
  • Compatible with a variety of Kimberly-Clark Professional™ wiper roll dispensers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 12.59 in.
Length (Metric) 32 cm
Width (English) 12.59 in
Width (Metric) 32 cm
Material Paper
Color Steel Blue
Disposable Reusable
Dimensions (L x W) 31 x 31.5 cm
Format Roll
Packaging Quantity 475 Cloths/Roll
Ply 1-ply
Size Large
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.