missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ X80 Power Clean™ Reusable Heavy Duty Towels, 1 BRAG™ Box

Product Code. 16853380
Change view
Click to view available options
Color:
Steel Blue
White
Unit Size:
Each
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16853380 Steel Blue Each
16865543 White Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16853380 Supplier Kimberly-Clark™ Supplier No. 8294
  • ONLINE EXCLUSIVE PRICE
    127.00 €
    50.61 € / Pack of 1
    Save 76.39 €
    60% Off
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleaning cloths are strong, durable, tearproof and feature Hydroknit™ technology for lightweight, absorbent cloths. Reusable cloths are ideal for use in industrial manufacturing and are supplied in a BRAG™ Box for portability and in small work spaces. Quantity 1 box x 152 absorbent cloths.

  • Each BRAG™ Box contains 152 white cloths
  • Precision-engineered to remove metal shavings and debris from abrasive surfaces, like machines, tools, and parts
  • Helps improve productivity and efficiency whilst reducing waste
  • Highly reusable, up to 20 times
  • Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing, hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
  • Reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
  • Always follow manufacturers' instructions for dilution, application, and contact time
  • Designed to improve hygiene by minimising grime/dirt touching the cleaning wipes, portable and ideal for small workspaces
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 9.055 in.
Length (Metric) 25.4 cm
Width (English) 9.055 in
Width (Metric) 23.5 cm
Material Paper
Color Steel Blue
Dimensions (L x W) 42.6 x 28.2 cm (16.8 x 11.1 in.)
Packaging Quantity 160 Cloths/Box
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.