missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X80 Power Clean™ Reusable Heavy Duty Towels, 1 BRAG™ Box
Descrizione
- Each BRAG™ Box contains 152 white cloths
- Precision-engineered to remove metal shavings and debris from abrasive surfaces, like machines, tools, and parts
- Helps improve productivity and efficiency whilst reducing waste
- Highly reusable, up to 20 times
- Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing, hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
- Reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
- Always follow manufacturers' instructions for dilution, application, and contact time
- Designed to improve hygiene by minimising grime/dirt touching the cleaning wipes, portable and ideal for small workspaces
Specifica
Specifica
| Product Type | Heavy-duty Wiper |
| Length (English) | 9.055 in. |
| Length (Metric) | 25.4 cm |
| Width (English) | 9.055 in |
| Width (Metric) | 23.5 cm |
| Material | Paper |
| Color | Steel Blue |
| Dimensions (L x W) | 42.6 x 28.2 cm (16.8 x 11.1 in.) |
| Packaging Quantity | 160 Cloths/Box |
| Ply | 1-ply |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?