missing translation for 'onlineSavingsMsg'
Learn More

uvex X-Craft Pro Low Cut 68002 Black S1 PL PU/TPU Width 11

Product Code. 30245480 Shop All Uvex Products
Change view
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30245480 35 1 pair
30245484 36 1 pair
30245490 37 1 pair
30245496 38 1 pair
30245494 39 1 pair
30245491 40 1 pair
30245489 41 1 pair
30245497 42 1 pair
30245485 43 1 pair
30245493 44 1 pair
30245492 45 1 pair
30245488 46 1 pair
30245481 47 1 pair
30245482 48 1 pair
30245495 49 1 pair
30245483 50 1 pair
30245487 51 1 pair
30245486 52 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 30245480 Supplier uvex Supplier No. 6800235
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The sporty uvex 1 x-craft safety shoe range takes light applications in trade, industry and logistics to the next level. It is designed for achievers and provides support for a wide variety of activities and working environments.

Total flexibility and support are guaranteed thanks to the sole that features the uvex bionom x principle and an integrated flex zone in the forefoot area. The uvex 1 x-craft also takes abrasion resistance, protection and breathability to the next level thanks to the dynamic scuff cap, technological outer shoe materials and the perforated tongue design. The i-PUREnrj planet midsole ensures consistent energy return a Whether it's in terms of sustainability, comfort, sportiness or innovation, the uvex 1 x-craft is simply the next level of safety shoe.

General features

  • Sporty, especially light S1 PL safety shoe
  • Made from synthetic materials, so suitable for people allergic to chrome
  • All sole materials are free of silicones, plasticisers and other substances that interfere with wetting agents
  • Individually adjustable, elastic laces with quick release

Comfort features

  • Resistant, robust and flexible PUtek outer shoe material in the forefoot area
  • Breathable, light and tear-resistant ripstop material
  • Breathable distance mesh lining
  • Sizes 35 - 40 produced using a woman's last
  • Removable anti-static comfortable insole (article number: 95797-0)

Protection features

  • Shock-absorbing uvex i-PUREnrj planet midsole with energy return, made with 15% recycled granulate from production surpluses
  • Abrasion-resistant uvex x-tended grip planet TPU outsole made with 10% recycled granulate from production surpluses
  • Foamed polyurethane scuff cap
  • Foamed polyurethane heel basket
  • 100% metal-free protective toe cap
  • Flexible textile penetration resistance
  • ESD-certified

Application areas

  • Light applications
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Polycarbonate
Size 35
Sole Material TPU
Toe Material Polymer
Gender Unisex
Resistant To Slipping, Water
Waterproof Water Resistant
Product Type Safety Shoe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.