missing translation for 'onlineSavingsMsg'
Learn More

uvex x-fit XL detec Hearing Protection Earplugs, Blue, SNR 38 dB

Product Code. 31903197 Shop All Uvex Products
Change view
Click to view available options
Pairs per Package:
100
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pairs per Package Unit Size
31903197 100 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31903197 Supplier uvex Supplier No. 2212142
  • ONLINE EXCLUSIVE PRICE
    91.24 €
    83.77 € / Pack of 1
    Save 7.47 €
    8% Off
 Restricted Item
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maximum attenuation and maximum comfort.

  • The ergonomically shaped x-fit XL detec disposable earplugs are highly noise-reducing and are therefore suitable for use in extremely noisy environments.
  • The soft foam earplugs are very comfortable even when worn for long periods.
TRUSTED_SUSTAINABILITY

Specifications

Size X-Large
Pairs per Package 100
Noise Reduction Rating (NRR) 38 dB
Corded Corded
Plug Shape Oval
Product Type Ear Plugs
Disposable Reusable
Metal Detectable Yes
Dielectric No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.