missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Lace Up Safety Shoes S2
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20345 : 2012, S2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant PU outsole SRC
- Good cushioning
- White washable microfiber
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2012 S2, SRC, ESD |
| Closure Type | Laces |
| Color | White |
| Liner Material | Breathable lining with Silver ions |
| Material | Microfiber |
| Size | 42 |
| Sole Features | Slip and abrasion resistant, shock absorbing, ESD dissipative |
| Sole Material | Polyurethane |
| Style | Lace-up shoes |
| Toe Material | Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?