missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Process protocols can be customized to ensure consistently high cell recovery
- Highly sensitive infrared sensors detect the interface between cells and media and direct the washed cells into a dedicated harvest chamber.
- Harvest chamber can be pre-filled with a media of choice
for re-suspension of harvested cells - Enables transfer of process data from the X-WASH Control Module to the database to support GMP processing, monitoring and reporting of information.
- Consistent high recovery (>90%) and viability (>80%) of cells
- Sterile, single-use, functionally closed system
- Process volume: 40 to 240 mL
- Average Process Time: 10 to 15 minutes/wash cycle
- Programmable harvest volumes (3 to 40 mL)
- Centrifugation-based cell washing system
- Customized protocols
- Traceability: Electronic transfer of process data
- Bar code compatible
- US class I medical device
Specifications
Specifications
| Capacity (Metric) | 40 to 240 mL |
| For Use With (Equipment) | X-WASH System |
| Quantity | 1/Pk., 2/Cs. |
| Dimensions | 5 x 3.9 in. (H x D) |
| Content And Storage | 7°C to 50°C |
| Product Type | Disposable Cartridges |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?