missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Divider for Cardboard Storage Boxes, 30 mm Height

Product Code. 30533474 Shop All Eppendorf Products
Click to view available options
Holds:
100 Tubes
49 Tubes
64 Tubes
81 Tubes
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 30533474

Brand: Eppendorf™ 6001505920

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed to withstand ultra-low temperatures with water-resistant cardboard freezer

  • White freezer cardboard dividers are ideal for sample storage at 4 °C, -20 °C, or -86 °C
  • Dividers are available for freezer boxes in 53 mm (2 in.), 76 mm (3 in.), and 102 mm (4 in.)
  • Freezer box dividers are available in 7 x 7, 8 x 8, 9 x 9, and 10 x 10
  • Dimensions: 133 mm x 133 mm
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Cardboard
Shape Square
Type Box Divider
Holds 81 Tubes
Packaging 10/Pk.
Sterility Non-sterile
Tube Array 9 x 9
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 30 mm
Diameter (Metric) 13.0 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.