missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Scott™ Control™ 8591 Centrefeed 2 Ply Toilet Tissue, 12 Toilet Rolls
Click to view available options
Dimensions (L x W):
23.3 x 15.5 in.
Unit Size:
Pack of 12
Beschreibung
- Each individual roll of centrefeed toilet paper contains 833 white 2 ply toilet paper sheets
- Offers single sheet dispensing meaning you only touch the sheets you use, helping maximise washroom hygiene and efficiency
- Centrefeed design dispenses single toilet tissue sheets and reduces the amount of waste left at the end of the roll improving workplace hygiene, reducing wastage and providing exceptional cost in use
- For environmental assurance, Scott™ Control™ 2 ply toilet tissue is made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability
- Compatible with the hygienic, fully enclosed Scott™ Control™ mini twin centrefeed toilet paper dispensers (product code 7186-White and 7187-Black)
Spezifikation
Spezifikation
| Product Type | Toilet Tissue Roll |
| Length (English) | 23.3 in. |
| Length (Metric) | 59.4 cm |
| Width (English) | 15.5 in. |
| Width (Metric) | 39.6 cm |
| Material | Paper |
| Color | White |
| Dimensions (L x W) | 23.3 x 15.5 in. |
| For Use With (Application) | Offices |
| Packaging Quantity | 833 x 12 Rolls (9996 Total) |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur