missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ MRO200-E Absorbents MRO Plus Perforated Absorbent Roll

Product Code. 30533382
Click to view available options
:
MRO200-E Alternate Part Number
This item is not returnable. View return policy

Product Code. 30533382

Brand: Brady™ 138588

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

MRO200-E is a 2-ply, grey, light weight, bonded and perforated universal sorbent pad that absorbs industrial liquids including oils, water, solvents, coolants, etc. One sided spunbound gives extra strength as well as less lint.

MRO200-E is a 2-ply, grey, light weight, bonded and perforated universal sorbent pad that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • One sided spunbound gives extra strength as well as less lint.
  • Perforated to help minimize waste and lower disposal costs.
  • Ideal sorbent for dealing with leaks and drips in the workplace.
  • Also suited for general industrial maintenance and spill clean up.

Especificaciones

Color Gray
Capacity (English) 40.154 gal.
Capacity (Metric) 152 L
Type Absorbent Roll
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Warehouse and Logistics
Length (English) 19.685 in.
Length (Metric) 50 cm
Width (English) 15.748 in.
Width (Metric) 40 cm
Alternate Part Number MRO200-E
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado