missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO SR STRAIGHT PUR SURFLASH™ Intravenous Catheters
Description
- Short PIVC with an internal needle, equipped with the Surflash™ Precisely tapered and siliconised catheter for smooth advancement of the catheter
- Catheter with X-ray contrast strips for higher patient safety when placement goes wrong
- Less chance of mechanical phlebitis because it is made out of high quality polyurethane so that it becomes softer at body temperature
- The surflash system gives confirmation of correct placement of catheter in the vein
Specifications
Specifications
| Material | Polyurethane, Stainless Steel (Needle) |
| Color | Pink |
| Needle Gauge | 20 G |
| Latex Free | Yes |
| Length (English) Needle | 2 in. |
| Length (Metric) | 51 mm |
| Product Type | IV Catheter |
| Disposable | Single-use |
| For Use With (Equipment) | IV Lines |
| Connection Type | Leur Slip |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?