missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Small docuCARE™ Med
Click to view available options
Length (Metric):
265 mm
Unit Size:
Pack of 500
Description
- 165 x 265 mm
- Special leak-proof-envelopes
- Suitable as secondary packing for shipment of biological substances of category B acc. to P650 and ADR, printed UN 3373 No.
- Self adhesive closer (ISEGA test)
- LDPE transparent
- 70 μm
- PU
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Single-use |
| Material | LDPE |
| Sterility | Non-sterile |
| Length (English) | 0.87 ft. |
| Length (Metric) | 265 mm |
| Width (English) | 0.54 ft. |
| Width (Metric) | 165 mm |
| Product Type | LDPE Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction