missing translation for 'onlineSavingsMsg'
Learn More

Econix™ Bio-bins™ Purple Paper-Based Non-Sharps Cytotoxic/Cytostatic Waste Containers for Incineration Only
GREENER_CHOICE

Product Code. 31741152 Shop All Econix Products
Click to view available options
Color:
Purple
Unit Size:
Pack of 8

Product Code. 31741152

Brand: Econix™ BEXBB50PL

Please to purchase this item. Need a web account? Register with us today!

Great alternative to plastic bins! Bio-bin™ Purple Cytotoxic/Cytostatic Paper Based Non-Sharps Infectious Clinical Waste Containers for Incineration Only. Ideal for disposal of Cyto waste

Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin has a built-in temporary seal, absorbent mat and is waterproof.

  • 96% paper based non-plastic single-use non-sharps waste container
  • Save up to 91% carbon compared to plastic alternatives
  • Comes fold-flat for easy storage
  • Rigid, leakproof construction
  • Leakproof, built-in lid
  • Built-in absorbent Mat
  • UN 3291 approved
  • Includes temporary seal
  • Autoclavable

Specifications

Capacity (Metric) 50 L
Certifications/Compliance UN3291
Closure Type Adhesive Tape
Capacity (English) 11 gal.
Color Purple
Disposable Single-use
Height (Metric) 785 mm open, 540 mm closed
Length (Metric) 310 mm
Quantity 8 Pk.
Stackable Yes, when closed
Sterility Non-sterile
Width (Metric) 310 mm
Autoclavable Autoclavable
Liner Material Recycled Cardboard
Material Paper
Product Type Non-sharps Waste Container
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.