missing translation for 'onlineSavingsMsg'
Learn More

uvex xact-fit multi XL Hearing Protection Earplugs, Gray/Transparent, SNR 26 dB

Product Code. 31903186 Shop All Uvex Products
Change view
Click to view available options
Pairs per Package:
50
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pairs per Package Unit Size
31903186 50 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31903186 Supplier uvex Supplier No. 2224034
  • ONLINE EXCLUSIVE PRICE
    107.55 €
    98.75 € / Pack of 1
    Save 8.80 €
    8% Off
 Restricted Item
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Oval reusable hearing protection earplugs.

  • These innovative hearing protection earplugs fit the human ear perfectly.
  • The innovative design of the uvex xact-fit is tailored perfectly to the anatomy of the ear canal.
  • This noticeably reduces pressure on the ear canal - even when worn for long periods.
TRUSTED_SUSTAINABILITY

Specifications

Size X-Large
Pairs per Package 50
Noise Reduction Rating (NRR) 26 dB
Corded Corded
Plug Shape Oval
Product Type Corded Ear Plugs
Disposable Reusable
Metal Detectable No
Dielectric No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.