missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-833 (Xceed) Ergonomic Nitrile Exam Gloves

Product Code. 15279373
Change view
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 230
Pack of 250
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15279373 9.5/10 Pack of 230
15249373 8.5/9 Pack of 250
15259373 7.5/8 Pack of 250
15269373 6.5/7 Pack of 250
15289373 5.5/6 Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15279373 Supplier Ansell Supplier No. 93833100
  • ONLINE EXCLUSIVE PRICE
    54.45 €
    35.64 € / Pack of 230
    Save 18.81 €
    34% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Reduces hand fatigue often associated with Carpal Tunnel Syndrome. Ansell™ MICROFLEX™ Ergonomic Nitrile Exam Gloves are lightweight and thin, yet provide reliable durability and protection.

  • Designed to reduce hand fatigue and help workers be more productive while exerting less muscle effort
  • Comfortable and lightweight
  • Advanced proprietary nitrile formulation delivers an increased tactile sensitivity
  • Up to 60% stronger than leading nitrile brands and up to 90% stronger than leading latex brands
  • Offers confident protection from pinholes and other quality issues
  • Contains no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, ISO 11193-1, EN420, 89/686/EEC, EN374-2: 2003, EN374-3: 2003, MDD 93/42/EEC, Class 1, EN455-1, EN455-2 and EN455-3, ASTM F1671, ISO 21171
Accelerator Free Yes
Applications Industrial
AQL 0.65
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 9.5/10
Sterility Non-sterile
Thickness (Metric) 0.07 mm
Finger Style Textured
Glove Cuff Style Beaded/Rolled
Model 93-833
Packaging Type Dispenser Box
Quantity 230 Pk.
Tensile Strength 14 to 33 MPa
Length (Metric) 24 cm
Width (Metric) 115 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.