missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ XCHANGE™ CTC PAL-XT Syringe for GC

Product Code. 15299263
Change view
Click to view available options
Volume (Metric):
100 μL
250 μL
1 mL
Diameter (Metric) Inner:
0.15 mm
0.32 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (Metric) Inner Unit Size
15299263 100 μL 0.15 mm Each
15229273 250 μL 0.15 mm Each
15269273 1 mL 0.32 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15299263 Supplier Trajan Scientific and Medical™ Supplier No. 2928510
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The knowledge and expertise that goes into manufacturing an SGE syringe gives outstanding performance and superior quality.

  • High quality solutions for liquid handling
  • Accurate and reproducible injections

Specifications

Description CTC PAL-XT Syringe
Needle Gauge 23 G
Diameter (Metric) Inner Needle 0.15 mm
Diameter (Metric) Inner 0.15 mm
Diameter (Metric) Outer 0.63 mm
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) For gas chromatography, liquid handling
Volume (Metric) 100 μL
Length (Metric) Needle 56 mm
Needle Point Style Cone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.