missing translation for 'onlineSavingsMsg'
Learn More

Edwards Vacuum™ XDS35i Vacuum Pump

Product Code. 12975174
Change view
Click to view available options
Maximum Pressure:
0.01 mbar
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Maximum Pressure Unit Size
12975174 0.01 mbar Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12975174 Supplier Edwards Vacuum™ Supplier No. A73001983
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides a hermetically seald vacuum environment, totally free of lubricants

The XDS35i provides a hermetically sealed vacuum environment that is totally free of lubricants.
Bearings are isolated from the vacuum enviroment by a patented XDS bearing shield. Uniquely, there are no bearings, grease or oil under vacuum and no bearing purge. It has a scroll mechanism and is portable, air cooled and cost effective. Power consumption is very low.

Specifications

Electrical Requirements 100/230 V 50/60 Hz
Model XDS35i
Weight (Metric) 48 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 70/240 gal./hr.
Frequency 50/60 Hz
Pump Type Vacuum Pump
Maximum Pressure 0.01 mbar
Voltage 100/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.