missing translation for 'onlineSavingsMsg'
Learn More

uvex Xenova™ Black/Blue PU 95558 Low Shoe - Width 11

Product Code. 17238381 Shop All Uvex Products
Change view
Click to view available options
Size:
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17238381 38 1 pair
17248381 39 1 pair
17258381 40 1 pair
17268381 41 1 pair
17278381 42 1 pair
17288381 43 1 pair
17298381 44 1 pair
17208391 45 1 pair
17218391 46 1 pair
17228391 47 1 pair
17238391 48 1 pair
17248391 49 1 pair
17258391 50 1 pair
17268391 51 1 pair
17278391 52 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 17238381 Supplier uvex Supplier No. 9555838
  • ONLINE EXCLUSIVE PRICE
    126.00 €
    122.02 € / 1 pairs
    Save 3.98 €
    3% Off
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work

Uvex 2 Xenova™ Shoe 95558 S2 SRC

  • Extra wide sports fit
  • Latest generation of 100% metal-free Uvex Xenova™ toecap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Breathable water repellent full grain leather
  • Distance mesh lining provides optimum breathability
  • Uvex anti-twist heel counter for more stability and prevention of twisting ankle
  • Soft padded collar and tongue
  • Comfortable removable insole, antistatic with moisture control system
  • Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
  • Self-cleaning tread design
  • Oil and fuel resistant
  • Free of lacquer wetting inhibitors such as silicones, softeners, etc.
  • Short term heat resistance up to 120°C
  • Antistatic
  • Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
  • Article No. 95558
  • Standard EN ISO 20345:2011 S2 SRC
  • Sizes: 38 to 52
TRUSTED_SUSTAINABILITY

Specifications

Color Black, Blue
Material Leather
Size 38
Sole Material Dual-density polyurethane (PU/PU)
Toe Material Composite
Disposable Reusable
Certifications/Compliance (Europe) EN ISO 20345:2011
Gender Unisex
Fit Standard Width
Model Uvex 2
Latex Free Yes
Waterproof No
EN ISO 20345 S2
Slip Resistance Rating SRC
Product Type ESD Safety Shoe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.