missing translation for 'onlineSavingsMsg'
Learn More

CELLPATH XMARK FIX

Product Code. 30226285
Change view
Click to view available options
Quantity:
250 mL
Unit Size:
250mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30226285 250 mL 250mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30226285 Supplier CELLPATH Supplier No. RCB010000A
  • ONLINE EXCLUSIVE PRICE
    29.59 €
    13.70 € / 250mL
    Save 15.89 €
    53% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

XMark Fix is a fixative spray that can be applied to tissue before or after it's marked with dye. This fixative spray modifies the surface of challenging specimens to aid the adhesion of XMark Tissue Marking Dyes and is strongly recommended for use with fatty specimens.

  • For best results, spray the specimen with XMark Fix from 5-15 cm away.
  • Key Benefits:
  • Modifies the surface of challenging specimens
  • Aids the adhesion of XMark Tissue Marking Dyes
  • Can be applied to tissue before its marked with dye
  • Suitable for fatty specimen

Specifications

Grade Histological
Product Type Fixative Spray
Quantity 250 mL
Solution Type Fixative
Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.