Learn More
Labconco™ XPert™ Nano Enclosures: 3ft. Width Without Built-in Ionizer
Shop All Labconco Corporation ProductsDescription
Requires
Support base
Room air is pulled into the enclosure through the front, flows to the baffle and finally passes through a 99.99% ULPA exhaust filter before returning to the laboratory or cleanroom. Features built-in blower and Guardian™ airflow monitor. With built-in ionizer; separate filtered exhauster is not required.
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings; side spring pin releases air foil for cleaning
- Upper dilution air supply and containment sash foil with side-entry air foils
- Zone-perforated, rear baffle pivots down and removes for cleaning
- Exhaust ULPA filter, 99.99% efficient on 0.12μm particles; accessible from top for leak scanning of entire surface
- True bag-in/bag-out filter disposal system (requires certified technician)
- Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
- 40% Blower reserve allows speed adjustment (by certified technician) as filter loads
- Pressure gauge to monitor filter loading
- Guardian Airflow Monitor continuously monitors airflow; features visual and audible alarms if airflow is outside setpoint range
Construction
- Choice of interior depth (depending on width selected): 50cm (23.4 in.) or 76cm (30 in.)
- Type 304 stainless-steel interior sides, baffle, air foil and integral work surface
- Glacier white and gray, dry powder epoxy-coated aluminum and steel exterior
- Prewired fluorescent lamp and switches for blower and light
- 0.25 in. (0.6cm) Thick tempered safety glass front sash
- 24cm (9.45 in.) Sash opening height on 3 ft. models
- Ergonomically angled and hinged sash pivots upward, locks in up position; wiping seal contains contaminants
- Two utility ports for pass-through of electrical cords
- Sash Opening: 9.4 in.
- At 100fpm Exhaust: 220cfm
- At 100fpm Noise: 58-61dbA
- At 80fpm Exhaust: 175cfm
- At 80fpm Noise: 53-57dbA
- At 60fpm Exhaust: 130cfm
- At 60fpm Noise: 48-53dbA
Ideal for nanoparticle manipulation and dry powder chemical handling
Order Info
Optional accessories include canopy connection, remote blowers, ductwork
Compliance
SEFA 1-2002; Modified ASHRAE™ 110-1995; ANSI™ Z9.5-1993; UL 3101-1/61010-1; CAN/CSA C22.2 No. 1010.1; CE Conformity Marking (230V models)
Specifications
Specifications
| Product Type | Enclosure |
| Lighting Type | Fluorescent |
| Material | Steel |
| Certifications/Compliance | CE |
| Chamber Material | Epoxy Coated Aluminum |
| Color | Glacier White, Gray |
| Depth (English) | 29.1 in. |
| Depth (English) Interior | 23.5 in. |
| Depth (Metric) | 74 cm |
| Depth (Metric) Interior | 59.69 cm |
| Show More |
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.