missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Xplorer™ BASIC - Single Channel Trade-In Pipette

Product Code. 15250765 Shop All Eppendorf Products
Change view
Click to view available options
Color:
Blue
Medium Gray
Orange
Turquoise
Violet
Yellow
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15250765 Turquoise Each
15200765 Medium Gray Each
15210765 Yellow Each
15220765 Orange Each
15230765 Blue Each
15240765 Violet Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15250765 Supplier Eppendorf™ Supplier No. 4861000562
  • ONLINE EXCLUSIVE PRICE
    633.15 €
    583.00 € / Pack of 1
    Save 50.15 €
    7% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fatigue-free pipetting with maintaining full control over pipetting procedures

  • Electronic single channel pipettes designed to aspirate and dispense liquid volumes from 0.0005 to 10 mL
  • Intuitive operating concept and ergonomic design
  • Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
  • Multifunctional rocker, Selection dial, Innovative ejector, Ergonomic display angle
  • Convenient handle
  • Powerful rechargeable battery
  • Flexible charging concept
  • Spring-loaded tip cone (except 5 and 10 mL)
  • Adjustment to external conditions (geographic height, liquids with high density or similar factors)
TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips epT.I.P.S.
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Turquoise
Disposable Reusable
For Use With epT.I.P.S. Pipette Tip (10 mL)
Material Plastic
Number of Channels 1
Programmability Step-based
Sterility Non-sterile
Type Electronic Pipette
Volume (Metric) 0.5 to 10 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.