missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XPR Ultra MicroBalance

Product Code. 15909327 Shop All Mettler Toledo Products
Change view
Click to view available options
Model:
XPR2U
Capacity:
2.1 g
Stabilization Time:
<10 sec.
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Capacity Stabilization Time Unit Size
15909327 XPR2U 2.1 g <10 sec. 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15909327 Supplier METTLER TOLEDO™ Supplier No. 30279196
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellence XPR Ultra Microbalances have a seven decimal place readability and outstanding repeatability to ensure highly accurate results with each use. Easily clean the removable automatic draft shield and weigh pan to eliminate contamination.

METTLER TOLEDO XPR Ultra Microbalances deliver highly accurate results with each use - models include the XPR6U, XPR2U and XPR10U. The two terminal design allows the main display to be placed anywhere for convenience or away from the balance for protection, while the SmartView display sits above the weigh pan for quick access. Easily clean the removable automatic draft shield and weigh pan to eliminate contamination.

  • Balance Type: Excellence XPR Ultra Microbalances
  • Readability: 0.1 μg readability (7-Place Balance)
  • Documentation Type: Printing, Basic Electronic Documentation, Automatic Documentation (21 CFR Part 11 Compliant)
  • Display: Two displays- The Main and SmartView Terminals

Key Features:

  • Automatic draft shield
  • LabX compatibility
  • User management
  • Password protection
  • Easy to clean balance features
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2.1 g
Readability 0.0001 mg
Linearity 0.001 mg
Min. Sample Weight 0.03 mg
Model XPR2U
Stabilization Time <10 sec.
Type Ultra Micro Balance
Diameter (English) Outer Pan 0.6 in.
Diameter (Metric) Outer Pan 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.