missing translation for 'onlineSavingsMsg'
Learn More

Tork Xpress™ Compressed Soft Multifold Hand Towels H2

Product Code. 30057827 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30057827 White Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30057827 Supplier Tork Supplier No. 100888
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Guests enjoy a premium experience with these soft and absorbent hand towels.

  • Bring extra comfort to guests in high-end establishments with these soft, thick and large hand towels.
  • Reduce paper towel consumption in your washrooms and improve hygiene with one-at-a-time dispensing.
  • Reduce waste and increase cost savings - these hand towels are quick-drying and absorbent, so guests don't use as many.
  • Maximise your space - use these compressed paper hand towels with the compact Tork Xpress™ dispenser in low-to-medium traffic washrooms.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-fold Hand Towel
Length (English) 12.68 in.
Length (Metric) 32.2 cm
Width (English) 8.35 in.
Width (Metric) 21.2 cm
Color White
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.