missing translation for 'onlineSavingsMsg'
Learn More

Tork Xpress™ Extra Soft Multifold Hand Towels H2

Product Code. 30243793 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
21 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243793 White 21 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243793 Supplier Tork Supplier No. 100297
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide superior hand drying and comfort to your guests with the large and extra soft Premium Tork Xpress Extra Soft Multifold Hand Towels that are gentle to the hands with a high quality feel.

  • Provide your guests with extra comfort with these thick and soft hand towels.
  • Boost hygiene via one-at-a-time, touch-free dispensing - use with the H2 Tork Elevation or Image Design towel dispenser.
  • Leave a lasting impression on your guests - our large paper towels feature high tissue quality for a premium experience.
  • Protect the environment and cut costs - guests will use fewer of these high-performance hand towels.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-fold Hand Towel
Length (English) 13.39 in.
Length (Metric) 34 cm
Width (English) 8.35 in.
Width (Metric) 21.2 cm
Material Paper
Certifications/Compliance EU Ecolabel, FSC MIX Credit, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001
Color White
Ply 2-ply
Certifications/Compliance (Europe) EU Ecolabel, FSC MIX Credit, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.