missing translation for 'onlineSavingsMsg'
Learn More

Tork Xpress™ Multifold Hand Towels, 100% Recycled Fibres

Product Code. 31908328 Shop All Tork Products
Change view
Click to view available options
Product Type:
Multi-fold Hand Towel
Unit Size:
Pack of 21
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
31908328 Multi-fold Hand Towel Pack of 21
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908328 Supplier Tork Supplier No. 150300
 Restricted Item
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Universal multifold towels are ideal for washrooms with medium visitor frequency.

  • Balance price and performance in low to medium-traffic washrooms with universal quality multifold paper towels.
  • Improve hygiene with one-at-a-time dispensing from the compatible Tork Elevation or Image Design dispenser.
  • Subtle embossing and efficient hand drying.
  • FSC and EU Ecolabel Certified paper towels are made from 100% recycled fibres to reduce carbon footprint.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-fold Hand Towel
Length (English) 3.346 in.
Length (Metric) 85 mm
Width (English) 7.716 in.
Width (Metric) 196 mm
Material Paper
Autoclavable Not Autoclavable
Color White
Disposable Single-use
Dimensions (L x W) 595 x 390 mm
For Use With (Equipment) Xpress™ Donor
Packaging Quantity 160
Ply 2-ply
Sterility Non-sterile
Certifications/Compliance (Europe) EU Ecolabel, FSC Chain-Of-Custody, OHSAS 18001, ISO 9001, HACCP, ISO 50001, EMAS, ISO 14001, Food Contact Approved, FSC Recycled credit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.