missing translation for 'onlineSavingsMsg'
Learn More

Tork Xpress™ Soft Multifold Hand Towels H2, Premium

Product Code. 30243813 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
21 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30243813 White 21 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243813 Supplier Tork Supplier No. 100288

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provide superior hand drying and comfort to your guests with the large and soft Premium Tork Xpress Soft Multifold Hand Towels that are gentle to the hands with a high quality feel.

  • Bring extra comfort to guests in high-end establishments with these soft and thick hand towels.
  • Improve hygiene, thanks to one-a-time dispensing when used with a touch-free Tork H2 Elevation or Image Design dispenser.
  • Reduce waste and increase cost savings - these hand towels are quick-drying and absorbent, so guests don't use as many.
  • Commit to a lower environmental impact with these FSC and EU Ecolabel certified hand towels.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-fold Hand Towel
Length (English) 13.39 in.
Length (Metric) 34 cm
Width (English) 8.35 in.
Width (Metric) 21.2 cm
Material Paper
Certifications/Compliance EU Ecolabel, FSC MIX Credit, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001
Color White
Ply 2-ply
Certifications/Compliance (Europe) EU Ecolabel, FSC MIX Credit, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.