missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ XTend Nitrile Glove

Product Code. 30057387 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30057387 Large Pack of 50
30057391 Medium Pack of 50
30057389 Small Pack of 50
30057390 X-Large Pack of 50
30057388 X-Small Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30057387
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

XTend Nitrile Gloves are long-cuffed disposable gloves that provide comfort and superior chemical splash protection for a variety of uses.

  • XTend Nitrile Gloves are long-cuffed disposable gloves that offer comfort and superior protection against chemical splashes for various applications.
  • Extended Cuff
  • Non-sterile, non-powdered gloves
  • Textured fingertips provide good grip
  • Type B protective glove
  • PPE Category III
  • Ambidextrous

Specifications

Certifications/Compliance (Europe) PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4, UKCA
Chlorinated Yes
Accelerator Free No
Applications Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.51 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.94 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 3.94 mil
Thickness (Metric) 0.10 mm
Glove Cuff Style Beaded
Model XTend Nitrile Glove
Quantity 50 pcs
Length (English) 11.42 in.
Length (Metric) 290 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.